Add More Items
View All Quick Selects
Below you can add an image for 'meter can' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Group Metering Ground Bar, Suitable For Mlo and MCB Loadcenters and CB Enclosures, Optional Ground Bar, Used With: Meter Packs and Meter Stacks, Wire Size: #6-2/0 Kcmil
Total Availability: In Stock
Check local availability
Book Price
$165.20
Each
Meter Socket, 200 A, 6.3 In Overall Height, 26.8 In Overall Length, 17.3 In Overall Width, 12 Poles, 12 Circuits, 1 Phase, #6 to 2/0 Awg (Lline);#6 to 2/0 Awg (Ground) Wire Size, 120/240 V Ac, BR Breaker, Aluminum Bus Material, 4 Jaws, 1 Sockets, 39 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$537.98
Eaton Main Circuit Breaker, 1000 A, Nema 3R, Single Phase, Three Wire, 120/240 V
$13,152.43
Cantex 5144047 Is A 1 1/2 In. Meter Riser Expansion Joint With Terminal Adapter Designed For Use In Electrical Service Entrance Applications Where Underground Service Emerges to Connect to The Meter.
$4,700.00
Per 100
Meter Breaker, 150 A, 14.44 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 4.94 In Overall Length, 8 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 33 LB
$1,581.27
Meter Breaker, 125 A, 25.5 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 4.94 In Overall Length, 8 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 300 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 36.5 LB
$1,252.40
Meter Case
$77.18
Meter Socket, 200 A, 5 X 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 25 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$755.76
Eaton Meter Pack, Group Metering, Socket: 125A, 200A, Bus: 600A, Indoor/Outdoor, Single-Phase In/Single-Phase Out, 120/240V, Number Of Meter Sockets: 2
$1,378.96
Eaton 35MM Commercial Meter Stack, Plugin Socket, Al, 200A, Bus:1200A, Lever, 3R, Depends On Selected MCB, 5-Jaw, Sockets:2, 3-Phase In, 1-Phase Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$3,560.99
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 200A, Over/Under, 5X5 Inch Hub Open, #6-350 Kcmil, 7-Jaw, Three-PH, #6-350 Kcmil, Lever Bypass, Two Grounding Conns (#14-#2 Cu), Quadplex, 4-Wire, Ringless, 600 Vac
$1,642.40
Meter Breaker, 200 A, Surface Mount, 120/240 V Ac, 4 Jaws, 1 Phase, 5.38 In Length, 14.44 In Width, 32.38 In Height, Aluminum (Bus) Material, 41 LB
$508.61
Meter Socket, 200 A, 3-5/16 Inch Hub Cover Plate Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
$722.74
Eaton 35MM Commercial Meter Stack, Plugin Socket, 200A, Al, Bus:1200A, Lever, Nema 3R, Depends On Selected MCB, 5-Jaw, Sockets:1, 3-PH In, 1-PH Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
$1,965.49
Meter Socket, 200 A, 3-5/16 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
$638.23
Eaton Main Circuit Breaker, 1600 A, Bottom Feed, Copper, Nema 3R, Single Phase, Three Wire, 120/240 V, #2-600kcmil
$29,642.65
Meter Breaker, 200 A, 14.44 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 4.94 In Overall Length, 8 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 33.05 LB
$453.38
Meter Breaker, 200 A, 14.44 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 4.94 In Overall Length, 120/240 V, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 33 LB
$318.50
Meter Socket, 320 A, 5 X 5 Inch Hub Open Hub, 1 Phase, 4 Jaws, 2 Wires, 600 V DC, Lever Bypass, Top/Bottom Feed, 38 LB
$871.53
Ringless Meter Socket, Ringless Meter Socket Accessory Type, Meter Socket Application, 200 A Current Rating, Type 3R Enclosure Type, Overhead/Underground Feed Type, Small Closing Plate Hub Type, Surface Mount, 4 - Jaws, 1 - Phases, 15.5 In Overall Height, 4.125 In Overall Length, 11 In Overall Width, 1 Ea Package Quantity, Ul Listed, 600 V Voltage Rating, 13 LB Weight, #6 Awg - 350 Kcmil Wire Size
$208.26
20
Popularity
Default